Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 1/2" x 5yds
Mfr # 3M GPT-020
Zoro # G5300881
original price:
$6.12
2% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5300881
- UPC # 888519066775
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 1/2" |
Tape Core Diameter | 1.5 in |
Metric Width | 12.7 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1/2 in |
Details
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided General Purpose Film Tape, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASSE Double Sided Tape, Foam, 1 in, White, 36 yd (1011WX)
- APPLICHEM ADJUSTABLE SPRAY GUN for P390-22 (M120)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- FLEX SEAL 14 Oz. Spray Rubber Sealant, Gray (FSGRY20)
- 3M 3M 9088 Double Coated Tape 4" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 9088 Double Coated Tape 3" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 9088 Double Coated Tape 1" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4905 VHB Tape 1" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4991 VHB Tape 2" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4930 VHB Tape 1" x 5yd, White, 25 mil (4930)
- GORILLA GLUE 120 in. Heavy Duty Double Sided Mounting Tape (267481)
- 3M Double Sided Foam Tapes