Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 3/4" squares -250 per pack
Mfr # 3M GPT-020
Zoro # G5545513
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Shape Square
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5545513
- UPC # 888519084571
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Width | 3/4" |
Length | 3/4" |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 3/4 in |
Metric Width | 19.05 mm |
Metric Tape Length | 19.05 mm |
Details
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Squares, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 3/4 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Flex Seal Liquid 1 gallon Gray, 1 gal, Gray (FSLFSGRYR01)
- ANTI-SEIZE TECHNOLOGY High Temperature Threadlocker, 50mL (39402)
- LOCTITE Epoxy Adhesive, E-00CL Series, Gray, Pail, 1:01 Mix Ratio, 15 min Functional Cure (237095)
- INTERTAPE PM2 TAN 48MMX54.8M IPG-IPG 24 (PM2...77)
- 3M 3M 4959 VHB Tape 0.5" x 5yd, White, 120 mil (4959)
- 3M Double Sided VHB Tape, 3/4 in, 108 ft, PK12 (4611)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4032 Double Coated Foam Tape 2" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- 3M Double Sided VHB Tape, 3/4 in., 45 ft. (5952)
- 3M Double Sided Foam Tapes