4941 VHB Tape, 45.0 Mil, 1/2" x 5 yds, Gray, 1/Case
Mfr # VHB494112R
Zoro # G4969575
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Length
5 yds
Width
1/2"
Number of Adhesive Sides
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VHB494112R
Zoro #
G4969575
UPC #
841436085328
Country of Origin
United States
Dimensions
Length
5 yds
Width
1/2"
Details
Item
VHB Tape,4941,1/2"x5yd.,Gry
Number of Adhesive Sides
2
Description
VHB Tape,4941,1/2 In.x5yd.,Gry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.