Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010299172
- Zoro # G024480113
product price:Â
$
5.69
/ea
Sold in multiples of 200 for
$1,138.00
Key Features
Grit
A100
Abrasive Type
Coated
Overall Width
1/4 in
Bond Type
Resin
Flexibility Type
Full
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010299172
- Zoro #
- G024480113
- UPC #
- 00051111692967
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/4 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Item
- Sanding Belt
- Grit
- A100
- Abrasive Type
- Coated
- Bond Type
- Resin
- Flexibility Type
- Full
- Coating Coverage
- Closed
- Color
- Gray
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- X
- Series
- 237AA
- Resistance Properties
- Water
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Gray
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A100, Series 237AA, Grade Not Applicable, Overall Length 24 in, Overall Width 1/4 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.