Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010307902
- Zoro # G524480613
product price:Â
$
36.99
/ea
Sold in multiples of 50 for
$1,849.50
Key Features
Series
217EA
Grit
A16
Resistance Properties
Water
Belt Joint Type
Butt Joint
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010307902
- Zoro #
- G524480613
- UPC #
- 00051125143509
- Country of Origin
- United States
Dimensions
- Overall Length
- 118 in
- Overall Width
- 4 in
- Length
- 118 in
Details
- Item
- Sanding Belt
- Series
- 217EA
- Grit
- A16
- Resistance Properties
- Water
- Belt Joint Type
- Butt Joint
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Tan
- Backing Weight
- JE
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Cloth
- Flexibility Type
- Full
- Coating Coverage
- Closed
- Bond Type
- Resin
- Wire Color
- Tan
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A16, Series 217EA, Grade Not Applicable, Overall Length 118 in, Overall Width 4 in, Resistance Properties Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.