Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010308386
- Zoro # G824480276
product price:Â
$
5.19
/ea
Sold in multiples of 50 for
$259.50
Key Features
Flexibility Type
Single
Grit
P120
Overall Length
15 1/2 in
Bond Type
Resin
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010308386
- Zoro #
- G824480276
- UPC #
- 00051115666339
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 1/2 in
- Overall Width
- 3 1/2 in
- Length
- 15 1/2 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Single
- Grit
- P120
- Bond Type
- Resin
- Color
- Brown
- Backing Material
- Cloth
- Series
- 341D
- Backing Weight
- X
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Aluminum Oxide
- Wire Color
- Brown
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series 341D, Grade Not Applicable, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.