Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010308432
- Zoro # G124480198
product price:Â
$
566.99
/ea
Sold in multiples of 48 for
$27,215.52
Free Shipping & Returns
Key Features
Overall Length
126 in
Abrasive Material
Aluminum Oxide
Overall Width
52 in
Grit
80
Flexibility Type
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010308432
- Zoro #
- G124480198
- UPC #
- 00051141207421
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Material
- Aluminum Oxide
- Grit
- 80
- Flexibility Type
- Single
- Series
- 361F
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Type
- Coated
- Backing Weight
- YF
- Color
- Brown
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Closed
- Bond Type
- Resin
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Wire Color
- Brown
Dimensions
- Overall Length
- 126 in
- Overall Width
- 52 in
- Length
- 126 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 361F, Grade Not Applicable, Overall Length 126 in, Overall Width 52 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.