Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514907
- Zoro # G224479979
product price:Â
$
275.99
/ea
Sold in multiples of 10 for
$2,759.90
Free Shipping & Returns
Key Features
Series
464W
Color
Black
Backing Weight
YF
Belt Joint Type
Butt Joint
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010514907
- Zoro #
- G224479979
- UPC #
- 00051119230390
- Country of Origin
- United States
- Item
- Sanding Belt
- Series
- 464W
- Color
- Black
- Backing Weight
- YF
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Abrasive Material
- Silicon Carbide
- Resistance Properties
- Load, Oil, Water, Wear
- Abrasive Type
- Coated
- Flexibility Type
- Single
- Backing Material
- Cloth
- Grit
- 150
- Coating Coverage
- Open
- Wire Color
- Black
Dimensions
- Overall Width
- 11 3/4 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Open, Grit 150, Series 464W, Grade Not Applicable, Overall Length 120 in, Overall Width 11 3/4 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.