Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100261237
- Zoro # G524479945
product price:Â
$
104.99
/ea
Sold in multiples of 20 for
$2,099.80
Free Shipping & Returns
Key Features
Overall Length
298 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Overall Width
6 in
Backing Weight
XF
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100261237
- Zoro #
- G524479945
- UPC #
- 00638060599518
- Country of Origin
- United States
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- XF
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Color
- Maroon
- Flexibility Type
- Single
- Series
- 784F
- Backing Material
- Cloth
- Grit
- 120
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Wire Color
- Maroon
Dimensions
- Overall Length
- 298 in
- Overall Width
- 6 in
- Length
- 298 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 784F, Grade Not Applicable, Overall Length 298 in, Overall Width 6 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.