Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010327789
- Zoro # G224480258
product price:Â
$
80.49
/ea
Sold in multiples of 25 for
$2,012.25
Key Features
Coating Coverage
Closed
Bond Type
Resin
Backing Weight
ZF
Belt Joint Type
Butt Joint
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010327789
- Zoro #
- G224480258
- UPC #
- 00051111683477
- Country of Origin
- United States
- Item
- Sanding Belt
- Coating Coverage
- Closed
- Bond Type
- Resin
- Backing Weight
- ZF
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Series
- 967F
- Flexibility Type
- Single
- Color
- Maroon
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Grit
- 36
- Wire Color
- Maroon
Dimensions
- Overall Length
- 132 in
- Overall Width
- 4 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 967F, Grade Not Applicable, Overall Length 132 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight ZF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.