Abrasive Belt
- Mfr # 7010364998
- Zoro # G424480522
product price:Â
$
27.75
/ea
Sold in multiples of 50 for
$1,387.50
Key Features
Grit
A30
Overall Length
118 in
Bond Type
Resin
Backing Weight
JE
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010364998
- Zoro #
- G424480522
- UPC #
- 00051111690109
- Country of Origin
- United States
Dimensions
- Overall Length
- 118 in
- Overall Width
- 3 in
- Length
- 118 in
Details
- Item
- Sanding Belt
- Grit
- A30
- Bond Type
- Resin
- Backing Weight
- JE
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Aluminum Oxide
- Coating Coverage
- Closed
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Full
- Resistance Properties
- Water
- Color
- Tan
- Series
- 217EA
- Wire Color
- Tan
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A30, Series 217EA, Grade Not Applicable, Overall Length 118 in, Overall Width 3 in, Resistance Properties Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.