Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010365817
- Zoro # G624480537
product price:Â
$
36.99
/ea
Sold in multiples of 10 for
$369.90
Key Features
Abrasive Material
Silicon Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Abrasive Type
Non-Woven
Overall Length
48 in
Resistance Properties
Load, Oil, Water, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010365817
- Zoro #
- G624480537
- UPC #
- 00048011142821
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 2 in
- Length
- 48 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Silicon Carbide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Non-Woven
- Resistance Properties
- Load, Oil, Water, Wear
- Series
- SC-BS
- Flexibility Type
- Semi-Flexible
- Backing Material
- Scrim
- Color
- Gray
- Grade
- Super Fine
- Wire Color
- Gray
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BS, Grade Super Fine, Overall Length 48 in, Overall Width 2 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.