Abrasive Belt
- Mfr # 7000118459
- Zoro # G724480017
product price:Â
$
50.75
/ea
Sold in multiples of 20 for
$1,015.00
Key Features
Flexibility Type
Single
Backing Material
Cloth
Grit
60
Color
Brown, Orange
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000118459
- Zoro #
- G724480017
- UPC #
- 00051144766796
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 in
- Overall Length
- 48 in
- Length
- 48 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Single
- Backing Material
- Cloth
- Grit
- 60
- Color
- Brown, Orange
- Series
- 777F
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Abrasive Type
- Coated
- Backing Weight
- YF
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Wire Color
- Brown, Orange
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 777F, Grade Not Applicable, Overall Length 48 in, Overall Width 6 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.