Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010366873
- Zoro # G724479882
product price:Â
$
226.99
/ea
Sold in multiples of 5 for
$1,134.95
Free Shipping & Returns
Key Features
Abrasive Type
Non-Woven
Overall Width
6 in
Resistance Properties
Load, Oil, Water, Wear
Series
SC-BS
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010366873
- Zoro #
- G724479882
- UPC #
- 00048011647791
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 in
- Overall Length
- 98 in
- Length
- 98 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Non-Woven
- Resistance Properties
- Load, Oil, Water, Wear
- Series
- SC-BS
- Abrasive Material
- Silicon Carbide
- Color
- Gray
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Semi-Flexible
- Backing Material
- Scrim
- Grade
- Super Fine
- Wire Color
- Gray
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BS, Grade Super Fine, Overall Length 98 in, Overall Width 6 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.