Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010509034
- Zoro # G524480620
product price:Â
$
81.15
/ea
Sold in multiples of 2 for
$162.30
Key Features
Coating Coverage
Open
Overall Length
120 in
Abrasive Type
Coated
Grit
125 micronm
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010509034
- Zoro #
- G524480620
- UPC #
- 00051119159073
- Country of Origin
- United States
- Item
- Sanding Belt
- Coating Coverage
- Open
- Abrasive Type
- Coated
- Grit
- 125 micronm
- Color
- Orange
- Series
- 675L
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Material
- Diamond
- Backing Material
- Film
- Resistance Properties
- Water
- Flexibility Type
- No
- Wire Color
- Orange
Dimensions
- Overall Length
- 120 in
- Overall Width
- 5/8 in
- Length
- 120 in
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit 125 micronm, Series 675L, Grade Not Applicable, Overall Length 120 in, Overall Width 5/8 in, Resistance Properties Water, Backing Material Film, Backing Weight Not Applicable, Flexibility Type No, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.