Shop DIABLO
See all product information
Create Account
Sanding Sheets
- Mfr # DCS911150S01B
- Zoro # G724176224
product price:Â
$
0.67
/ea
Sold in multiples of 50 for
$33.50
Key Features
Grit
150
Backing Material
Paper
Overall Length
11 in
Coating Coverage
Semi-Open
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS911150S01B
- Zoro #
- G724176224
- UPC #
- 008925163824
- Country of Origin
- Switzerland
- Item
- Sandpaper Sheet
- Grit
- 150
- Backing Material
- Paper
- Coating Coverage
- Semi-Open
- Abrasive Material
- Ceramic
- Backing Weight
- C
- Resistance Properties
- Clog
- Abrasive Type
- Coated
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Attachment Type
- Clip
- Grade
- Fine
Dimensions
- Overall Length
- 11 in
- Overall Width
- 9 in
- Length
- 11 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grit 150, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.