Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010509226
- Zoro # G124480594
product price:Â
$
72.15
/ea
Sold in multiples of 3 for
$216.45
Key Features
Resistance Properties
Water
Abrasive Material
Diamond
Flexibility Type
No
Grit
125 micronm
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010509226
- Zoro #
- G124480594
- UPC #
- 00051119214048
- Country of Origin
- United States
Dimensions
- Overall Length
- 120 in
- Overall Width
- 1/2 in
- Length
- 120 in
Details
- Item
- Sanding Belt
- Resistance Properties
- Water
- Abrasive Material
- Diamond
- Flexibility Type
- No
- Grit
- 125 micronm
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Film
- Color
- Orange
- Series
- 675L
- Coating Coverage
- Open
- Wire Color
- Orange
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit 125 micronm, Series 675L, Grade Not Applicable, Overall Length 120 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Film, Backing Weight Not Applicable, Flexibility Type No, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.