Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010511857
- Zoro # G924480534
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Overall Width
37 in
Overall Length
75 in
Belt Joint Type
Butt Joint
Grit
A80
Backing Weight
XF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010511857
- Zoro #
- G924480534
- UPC #
- 00638060682463
- Country of Origin
- United States
Dimensions
- Overall Width
- 37 in
- Overall Length
- 75 in
- Length
- 75 in
Details
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Grit
- A80
- Backing Weight
- XF
- Abrasive Material
- Ceramic
- Flexibility Type
- No
- Resistance Properties
- Water
- Series
- 463FC
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Abrasive Type
- Coated
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A80, Series 463FC, Grade Not Applicable, Overall Length 75 in, Overall Width 37 in, Resistance Properties Water, Backing Material Cloth, Backing Weight XF, Flexibility Type No, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.