Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010512964
- Zoro # G124479840
product price:Â
$
21.99
/ea
Sold in multiples of 50 for
$1,099.50
Key Features
Overall Length
54 in
Backing Material
Cloth
Coating Coverage
Closed
Series
947A
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010512964
- Zoro #
- G124479840
- UPC #
- 00051119181609
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Material
- Cloth
- Coating Coverage
- Closed
- Series
- 947A
- Abrasive Material
- Ceramic
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Weight
- X
- Grit
- 80
- Flexibility Type
- Single
- Belt Joint Type
- Butt Joint
- Abrasive Type
- Coated
- Color
- Maroon
- Wire Color
- Maroon
Dimensions
- Overall Length
- 54 in
- Overall Width
- 4 in
- Length
- 54 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 947A, Grade Not Applicable, Overall Length 54 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.