Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010515744
- Zoro # G324480448
product price:Â
$
38.65
/ea
Sold in multiples of 20 for
$773.00
Key Features
Belt Joint Type
Butt Joint
Backing Material
Cloth
Overall Length
132 in
Abrasive Material
Aluminum Oxide
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010515744
- Zoro #
- G324480448
- UPC #
- 00051119218411
- Country of Origin
- United States
Dimensions
- Overall Length
- 132 in
- Overall Width
- 3 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Backing Weight
- X
- Series
- 327DC
- Grit
- A30
- Flexibility Type
- No
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Resistance Properties
- Load
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A30, Series 327DC, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Load, Backing Material Cloth, Backing Weight X, Flexibility Type No, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.