Abrasive Belt
- Mfr # 7010514224
- Zoro # G124480433
product price:Â
$
94.99
/ea
Sold in multiples of 50 for
$4,749.50
Key Features
Backing Material
Cloth
Grit
36
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Color
Red
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514224
- Zoro #
- G124480433
- UPC #
- 00638060688519
- Country of Origin
- United States
Dimensions
- Overall Length
- 148 in
- Overall Width
- 4 in
- Length
- 148 in
Details
- Item
- Sanding Belt
- Backing Material
- Cloth
- Grit
- 36
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Color
- Red
- Bond Type
- Resin
- Abrasive Type
- Coated
- Series
- 984F
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Backing Weight
- YF
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
- Flexibility Type
- Single
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Not Applicable, Overall Length 148 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.