Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514599
- Zoro # G124480235
product price:Â
$
99.89
/ea
Sold in multiples of 10 for
$998.90
Key Features
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Flexibility Type
Full
Resistance Properties
Load, Oil, Water, Wear
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010514599
- Zoro #
- G124480235
- UPC #
- 00051119160208
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Material
- Aluminum Oxide
- Flexibility Type
- Full
- Resistance Properties
- Load, Oil, Water, Wear
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Series
- 363FC
- Backing Material
- Cloth
- Backing Weight
- YF
- Belt Joint Type
- Butt Joint
- Grit
- A300
Dimensions
- Overall Width
- 6 in
- Overall Length
- 138 in
- Length
- 138 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A300, Series 363FC, Grade Not Applicable, Overall Length 138 in, Overall Width 6 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.