Abrasive Belt
- Mfr # 7010514601
- Zoro # G324480530
product price:Â
$
443.99
/ea
Sold in multiples of 2 for
$887.98
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Overall Length
75 in
Coating Coverage
Open
Belt Joint Type
Butt Joint
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514601
- Zoro #
- G324480530
- UPC #
- 00051119353068
- Country of Origin
- United States
Dimensions
- Overall Length
- 75 in
- Overall Width
- 36 in
- Length
- 75 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Coating Coverage
- Open
- Belt Joint Type
- Butt Joint
- Grit
- 36
- Flexibility Type
- Single
- Abrasive Material
- Ceramic
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Material
- Cloth
- Backing Weight
- ZF
- Bond Type
- Resin
- Series
- 990FZ
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 36, Series 990FZ, Grade Not Applicable, Overall Length 75 in, Overall Width 36 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight ZF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.