Abrasive Belt
- Mfr # 7010514703
- Zoro # G024479858
product price:Â
$
6.55
/ea
Sold in multiples of 200 for
$1,310.00
Key Features
Backing Weight
X
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Series
237AA
Color
Gray
Grit
A65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514703
- Zoro #
- G024479858
- UPC #
- 00638060690130
- Country of Origin
- United States
Dimensions
- Overall Length
- 30 in
- Overall Width
- 1/2 in
- Length
- 30 in
Details
- Item
- Sanding Belt
- Backing Weight
- X
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- 237AA
- Color
- Gray
- Grit
- A65
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Aluminum Oxide
- Coating Coverage
- Closed
- Bond Type
- Resin
- Backing Material
- Cloth
- Flexibility Type
- Full
- Resistance Properties
- Water
- Abrasive Type
- Coated
- Wire Color
- Gray
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A65, Series 237AA, Grade Not Applicable, Overall Length 30 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.