Abrasive Belt
- Mfr # 7010514817
- Zoro # G924480251
product price:Â
$
47.49
/ea
Sold in multiples of 50 for
$2,374.50
Key Features
Grit
36
Backing Material
Cloth
Flexibility Type
Single
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010514817
- Zoro #
- G924480251
- UPC #
- 00638060690499
- Country of Origin
- United States
- Item
- Sanding Belt
- Grit
- 36
- Backing Material
- Cloth
- Flexibility Type
- Single
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- ZF
- Series
- 997F
- Belt Joint Type
- Butt Joint
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
Dimensions
- Overall Width
- 2 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 997F, Grade Not Applicable, Overall Length 132 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight ZF, Flexibility Type Single, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.