Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010517292
- Zoro # G424480539
product price:Â
$
38.49
/ea
Sold in multiples of 20 for
$769.80
Key Features
Overall Width
9 in
Color
Maroon
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Overall Length
60 in
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010517292
- Zoro #
- G424480539
- UPC #
- 00051119073270
- Country of Origin
- United States
- Item
- Sanding Belt
- Color
- Maroon
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Abrasive Type
- Coated
- Backing Weight
- XF
- Belt Joint Type
- Butt Joint
- Resistance Properties
- Heat
- Abrasive Material
- Aluminum Oxide
- Grit
- P400
- Flexibility Type
- Single
- Coating Coverage
- Closed
- Series
- 361F
- Backing Material
- Cloth
- Wire Color
- Maroon
Dimensions
- Overall Width
- 9 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P400, Series 361F, Grade Not Applicable, Overall Length 60 in, Overall Width 9 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.