Abrasive Belt
- Mfr # 7100199159
- Zoro # G823945639
product price:Â
$
815.99
/ea
Free Shipping & Returns
Key Features
Backing Material
Cloth
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Abrasive Type
Coated
Flexibility Type
No
Series
6456J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100199159
- Zoro #
- G823945639
- UPC #
- 00638060733424
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Flexibility Type
- No
- Series
- 6456J
- Grit
- M125
- Resistance Properties
- Water
- Abrasive Material
- Diamond
- Bond Type
- Metal
- Backing Weight
- YF
- Color
- Black
- Wire Color
- Black
Dimensions
- Overall Width
- 1 in
- Overall Length
- 138 in
- Length
- 138 in
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Not Applicable, Grit M125, Series 6456J, Grade Not Applicable, Overall Length 138 in, Overall Width 1 in, Resistance Properties Water, Backing Material Cloth, Backing Weight YF, Flexibility Type No, Bond Type Metal, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.