Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100242854
- Zoro # G724480178
product price:Â
$
126.99
/ea
Sold in multiples of 20 for
$2,539.80
Free Shipping & Returns
Key Features
Flexibility Type
Single
Abrasive Type
Coated
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Color
Red
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100242854
- Zoro #
- G724480178
- UPC #
- 00638060587331
- Country of Origin
- United States
Dimensions
- Overall Length
- 132 in
- Overall Width
- 5 7/8 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Single
- Abrasive Type
- Coated
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Color
- Red
- Backing Material
- Cloth
- Series
- 984F
- Abrasive Material
- Ceramic
- Grit
- 36
- Backing Weight
- YF
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Not Applicable, Overall Length 132 in, Overall Width 5 7/8 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.