Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100189057
- Zoro # G524480118
product price:Â
$
1,041.99
/ea
Sold in multiples of 50 for
$52,099.50
Free Shipping & Returns
Key Features
Resistance Properties
Heat, Load, Static
Coating Coverage
Closed
Series
490FZ
Abrasive Material
Silicon Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100189057
- Zoro #
- G524480118
- UPC #
- 00051119287622
- Country of Origin
- United States
- Item
- Sanding Belt
- Resistance Properties
- Heat, Load, Static
- Coating Coverage
- Closed
- Series
- 490FZ
- Abrasive Material
- Silicon Carbide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- P80
- Backing Weight
- YF
- Flexibility Type
- Single
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Bond Type
- Resin
- Abrasive Type
- Coated
Dimensions
- Overall Width
- 64 in
- Overall Length
- 142 in
- Length
- 142 in
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Closed, Grit P80, Series 490FZ, Grade Not Applicable, Overall Length 142 in, Overall Width 64 in, Resistance Properties Heat, Load, Static, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.