Abrasive Belt
- Mfr # 7010534412
- Zoro # G023946764
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Series
DF-BL
Backing Material
Scrim
Grade
Medium
Color
Maroon, Purple
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010534412
- Zoro #
- G023946764
- UPC #
- 00638060712016
- Country of Origin
- United States
Dimensions
- Overall Length
- 146 in
- Overall Width
- 4 in
- Length
- 146 in
Details
- Item
- Sanding Belt
- Series
- DF-BL
- Backing Material
- Scrim
- Grade
- Medium
- Color
- Maroon, Purple
- Abrasive Type
- Non-Woven
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Flexibility Type
- Low-Flex
- Abrasive Material
- Aluminum Oxide
- Wire Color
- Maroon, Purple
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series DF-BL, Grade Medium, Overall Length 146 in, Overall Width 4 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Low-Flex, Color Maroon, Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.