Shop 3M ABRASIVES

Universal Adhesive Clear Series, Cartridge Mix Ratio

  • Mfr # 7100006285
  • Zoro # G215705643

product price: 
$
79.35
/ea
Sold in multiples of 6 for $476.10

Key Features

Application Method
Dispensing Tube
Container Type
Cartridge
Working Time
3 min
Resin Type
Epoxy
Shear Strength
830 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7100006285
Zoro #
G215705643
UPC #
00051135082171
Country of Origin
United States
Item
Universal Adhesive Clear
Application Method
Dispensing Tube
Container Type
Cartridge
Working Time
3 min
Resin Type
Epoxy
Shear Strength
830 psi
Includes
Nozzles
Standards
OSHA 29 CFR 1910.1200
Minimum Viscosity
10,000 cps
Features
Bonds within Minutes of Application, Two-Part Urethane Technology Offers Excellent Gap Filling
Interior/Exterior
Interior/Exterior
Primary Applications
Glass, Metal, Plastic
Maximum Performance Temperature
180 Degrees F
Cured Color
Transparent
Maximum Viscosity
30,000 cps
Minimum Performance Temperature
-20 Degrees F
VOC Content Weight Percentage
0.1%
VOC Content Weight
1 g/L
Materials Bonded
Glass, Metal, Plastic
Full Cure Time
1 hr
Total Volume
6.75 fl oz
Compatible Primer
3M 05907
Adhesive Consistency
Thick Liquid
Resin Color
Amber
Compatible Mixer Tip
3M 08193, 3M 08194
Marine Grade
No
Water Resistance
Not Water-Resistant
Non-Sagging
No
Cure Method
Two-Part/Reactive
Maximum Application Temperature
180 Degrees F
Compatible Activator
Not Required
For Use With
3M Applicators and Nozzles
Compatible Applicator
3M 08117, 3M 08571, 3M 09930
Resin Volume
200 mL
Low Odor
No
Functional Cure
60 min
Includes Applicator
No Applicator Included
Product Type
Urethane Structural Adhesive
Flammability
Nonflammable
Compatible Primer Manufacturer Part Number
3M 05907
For Marine Applications
Not Specified Marine Grade
Compatible Activator Manufacturer Part Number
Not Required
For Gap Fill
For Gap Fill
Primary Application
General Purpose Bonding & Repair
Finishing Features
Drillable, Paintable, Sandable, Stainable
Color
Clear
Wire Color
Clear

Dimensions

Container Size
200 mL
Fits Chest Size
Bonds within Minutes of Application, Two-Part Urethane Technology Offers Excellent Gap Filling

Description

Universal Adhesive Clear

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.