Shop 3M ABRASIVES
See all product information
Create Account
Panel Bonding Adhesive, Black, 15.22 fl oz, Cartridge
- Mfr # 7100016211
- Zoro # G716451865
product price:Â
$
166.99
/ea
Sold in multiples of 4 for
$667.96
Free Shipping & Returns
Key Features
Container Type
Cartridge
Container Size
15.22 fl oz
Working Time
90 min
Color
Black
Compatible Surface Material
Aluminum, Fiberglass, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100016211
- Zoro #
- G716451865
- UPC #
- 00076308581152
- Country of Origin
- United States
- Item
- Panel Bonding Adhesive
- Container Type
- Cartridge
- Working Time
- 90 min
- Color
- Black
- Compatible Surface Material
- Aluminum, Fiberglass, Metal
- Number of Components
- Two-Part System
- Features
- Base Type
- Epoxy
- Standards
- OSHA 29 CFR 1910.1200
- Full Cure Time
- 24 hr
- Product Type
- Repair Adhesive
- VOC Content Weight
- 15 g/L
- Flash Point
- 220 Degrees F
- Chemical Base
- Epoxy
- Wire Color
- Black
Dimensions
- Container Size
- 15.22 fl oz
- Fits Chest Size
Description
Panel Bonding Adhesive
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.