Shop 3M ABRASIVES
See all product information
Create Account
General Trim Adhesive, Clear, 19 oz, Can
- Mfr # 7010328464
- Zoro # G116520765
product price:Â
$
39.79
/ea
Sold in multiples of 4 for
$159.16
Key Features
Container Type
Can
Container Size
19 oz
Color
Clear
Number of Components
One-Part System
Standards
OSHA 29 CFR 1910.1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010328464
- Zoro #
- G116520765
- UPC #
- 00051131391871
- Country of Origin
- United States
- Item
- General Trim Adhesive
- Container Type
- Can
- Color
- Clear
- Number of Components
- One-Part System
- Standards
- OSHA 29 CFR 1910.1200
- Product Type
- Repair Adhesive
- VOC Content Weight
- 424 g/L
- Features
- Aerosol Adhesive Offers Easy Application, Dries to a Clear Color for a Low Profile Appearance, Offers Good Heat and Water Resistance, Recommended for Bonding Carpet Fabric and Plastic to Metal, Secure Bonding to Hard, Impervious Surfaces
- Flash Point
- 150 Degrees F
- Compatible Surface Material
- Plastic
- Base Type
- Rubber
- Chemical Base
- Rubber
- Wire Color
- Clear
Dimensions
- Container Size
- 19 oz
- Fits Chest Size
- Aerosol Adhesive Offers Easy Application, Dries to a Clear Color for a Low Profile Appearance, Offers Good Heat and Water Resistance, Recommended for Bonding Carpet Fabric and Plastic to Metal, Secure Bonding to Hard, Impervious Surfaces
Description
General Trim Adhesive
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.