Shop 3M
See all product information
Create Account
Sorbent Pillow, 13 gal, 7 in x 15 in, Universal, White, 16 PK
- Mfr # M-PL715
- Zoro # G0158597
product price:Â
$
76.85
/pk of 16, $4.80/ea
Key Features
Volume Absorbed per Pkg.
13 gal
Volume Absorbed Per Pad
64 oz
Color
White
Length
15 in
Fluids Absorbed
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-PL715
- Zoro #
- G0158597
- UPC #
- 50051138215311
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Size
- 7 in x 15 in
- Width
- 7 in
Description
Product Type Sorbent Pillow, Fluids Absorbed Universal, Size 7 in x 15 in, Volume Absorbed Per Pad 64 oz, Volume Absorbed per Pkg. 13 gal, Color/Pattern White with Maintenance Sorbent, Material Polyester, Polypropylene, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.