Shop CHIEF CLEAN
See all product information
Create Account
Clip on dust mop handle on 60" yellow fiberglass handle, 6PK
- Mfr # HANDPCFBGY/6
- Zoro # G623548085
product price:Â
$
95.99
/pk of 6, $16.00/ea
Key Features
Application
floor cleaning
Frame Width
1"
Handle Diameter
1"
Handle Color
Black / Yellow
For Use With
Dust mop frame and dust mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HANDPCFBGY/6
- Zoro #
- G623548085
- UPC #
- -
- Country of Origin
- United States
- Application
- floor cleaning
- Handle Color
- Black / Yellow
- Item
- Mop Handle
- For Use With
- Dust mop frame and dust mop
- Weight
- 1.60 lbs.
- Handle Material
- Fiberglass
- Frame Material
- Steel
Dimensions
- Frame Width
- 1"
- Handle Diameter
- 1"
- Handle Length
- 60"
Description
Powder coated black steel clip on connector riveted on 1"x60" yellow fiberglass handle with swivel hanging cap, 6 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.