Shop All Film Tape
3M
Adhesive Tape, 6x7-1/4", PK25
Mfr # 3M 502FL 6 X 7.25-25
Zoro # G5737326
Sold in multiples of 6 for $390.90
$390.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 6"
- Tape Length 7-1/4"
- Tape Shape Rectangle
- Tape Color Transparent
Product Information
Dimensions
Tape Width | 6" |
Tape Length | 7-1/4" |
Details
Description
Adhesive Tape,6x7-1/4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Carpet & Headliner Spray Adhesive 16.75 oz aero (27828)
- SIKA Hi Strength Adhesive White 300 Ml (252-W)
- 3M Crepe Paper Tape, 12"x60 yd. (201+)
- 3M Electrical Tape, 30 mil, 1-1/2" x 20 ft., Black (77BLACK-1-1/2X20FT)
- 3M Film Tape, 2 In x 36 yd., Black, PK24 (483)
- 3M Film Tape, Polyimide, Amber, 4 In. x 5 Yd. (5413)
- 3M Sealing Tape, Ionomer, White, 25mm x 5Yd (4412N)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5421)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (5413)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5480)
- 3M Film Tape