3M

Film Tape, Polyimide, Amber, 4 In. x 5 Yd.


product price: $78.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polyimide
  • Tape Length 5 yd.
  • Tape Shape Continuous Roll
  • Tape Color Amber
  • Tape Adhesive Silicone
See all product information

Product Information

  • Brand 3M
  • MFR # 5413
  • Zoro # G4248343
  • UPC #
    888519017784
  • Country of Origin United States
  • Category Film Tape

Dimensions

Tape Width 4"
Tape Length 5 yd.
Width 4"
Length 5 yd.
Metric Tape Width 101.6 mm
Metric Tape Length 4.57 m
Imperial Tape Length 15 ft
Imperial Tape Width 4 in

Details

Item Film Tape
Tape Backing Material Polyimide
Tape Shape Continuous Roll
Tape Color Amber
Tape Adhesive Silicone
Tape Thickness 2.7 mil
Min. Tape Performance Temp. -100 Degrees F
Max. Tape Performance Temp. 500 Degrees F
Tape Tensile Strength 33 lb./in.
Tape Adhesive Strength 20 oz./in.
Standards ASTM D3330; D3759; D3652; D149
Tape Application Wave Soldering; Protection for Bar Code Labels
Tape Elongation 62%
Performance Temp. -100 Degrees to 500 Degrees F
Adhesive Silicone Adhesive
Adhesion Strength 22 oz./in.
Tensile Strength 33 lb./in.
Shape Continuous Roll
Thickness 2.70 mil
Material Polyimide
Color Amber
Series 5413
Number of Adhesive Sides 1
Liner Included No Liner
Tape Properties Chemical-Resistant, Flame-Retardant, Radiation-Resistant
Printed Message Unprinted
Adhesion to Steel 22 oz/in
Tape Adhesive Material Silicone
Self-extinguishing Yes
Maximum Tape Performance Temperature 500 Degrees F
Tape Backing Construction Film
Environment High Temperature
Minimum Tape Performance Temperature -100 Degrees F
Tape Sub-Type High-Temperature
Tape Type Film
Voltage Rating Not Rated
Tape Brand 3M(TM)
Breakdown Voltage 7,000 V
Adhesive Properties Chemical Resistant, Flame-Retardant, Radiation Resistant
Product Form Continuous Roll
Elongation 62 %
Breaking Strength 33 lb/in
Tape Adhesive Format Single-Sided
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Radiation-Resistant
Specifications Met ASTM
Self-Extinguishing Yes

Description

Insulating Electrical Tape, High-Temperature, Polyimide, Tape Adhesive Material Silicone, 4 in, 15 ft, 2.7 mil, 3M(TM), Series 5413, Amber, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.