All Purpose Cleaner and Degreaser, 38351, 5 Gallon
- Mfr # 7000045774
- Zoro # G312334524
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Product Form
Liquid
Color
Brown, Yellow
Solution Yield
80 Gal.
Consistency
Liquid
For Use With
Paint Finishing & Detailing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000045774
- Zoro #
- G312334524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Product Form
- Liquid
- Color
- Brown, Yellow
- Solution Yield
- 80 Gal.
- Consistency
- Liquid
- For Use With
- Paint Finishing & Detailing
- Concentrate Dilution Ratio
- 0.052083333
- Surface
- Aluminum, Chrome, Cloth, Leather, Paint, Tire, Wheel
Description
3M All Purpose Cleaner and Degreaser concentrate for exterior and interior cleaning. Use for vinyl, cloth and carpet cleaning. Contains no silicone. Dilution ratio 1:15, concentrate to water for degreasing door jambs and prespotting carpets. Dilution rat Cleaner/degreaser concentrate for exterior and interior cleaning|Use for vinyl, cloth or carpet cleaning|Safe for use in a paint shop environment contains no silicones!|Dilution - 1 part product to 15 parts water makes 16 gallons for degreasing, doorj
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.