Shop All Foil Tape
3M
Aluminum Foil Tape, Silver, 1"x5 yd.
Mfr # 427
Zoro # G5294619
product price: $14.15
/ea
Sold in multiples of 25 for $353.75
$353.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 30 lb./in.
- Duct Tape Thickness 4.6 mil
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 5 yd. |
Details
Description
Aluminum Foil Tape,Silver,1 In.x5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS 4 Lb PC-7 Epoxy Paste in Dark Gray (PR434654)
- PERMTX-LOCKT 80065 High Tack Spray-A-Gasket Sealant- 10 Oz. (P13-80065)
- LOCTITE Foam Adhesive, E-30CL Series, Lavender, 55 gal, Drum, 2:01 Mix Ratio, 3 hr Functional Cure (237116)
- ECLECTIC PRODUCTS 6 Oz Red Oak Famowood Solvent Based Original Wood Filler (36141134)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape