Badge Monitor, PK5
Mfr # 3511+
Zoro # G622919848
product price:Â $1,005.99
/pk 5, $201.20/ea
Free Shipping & Returns
Key Features
Shelf Life
2 yr
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Standards
ANSI, OSHA
Gas Detected
Organic Vapors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3511+
Zoro #
G622919848
UPC #
0638060432402
Country of Origin
United States
Dimensions
Overall Height
11 in
Overall Width
4 in
Overall Depth
0.3 in
Details
Shelf Life
2 yr
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Standards
ANSI, OSHA
Gas Detected
Organic Vapors
Sampling Method
Diffusion
Prepaid Analysis Included
Prepaid Analysis Included
Description
Badge Monitor, Standards ANSI, OSHA, Prepaid Analysis Included Prepaid Analysis Included, Sampling Method Diffusion, Includes Not Applicable, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.