Shop All Reader Eyewear
3M
Bifocal Reading Glasses, Diopter +1.5
Mfr # SF415AF
Zoro # G5480399
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +1.50
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1
Product Information
- Brand 3M
- MFR # SF415AF
- Zoro # G5480399
- UPC # 051141561394
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Details
Description
Bifocal Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, 99.9 Percent UV Protection, Eyewear Venting Indirect, X-Ray Detectable No, Includes Protective Eyewear, Standards ANSI Z87.1, Eyewear Frame Style Frameless, Eyewear Size M, Series SecureFit(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- MILLER ELECTRIC Combo Bib/Apron, L 19 In, W 9 In (231125)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- 3M Bifocal Reading Glasses, Diopter +2.0 (SF420AF)
- 3M Safety Reader Glasses, +2.0, Clear, Antifog (11514-00000-20)
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11377-00000-20)
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11378-00000-20)
- 3M Bifocal Reading Glasses, Diopter +2.5 (SF425AF)
- 3M Safety Reader Glasses, +1.5, Clear, Antifog (11513-00000-20)
- 3M Rdng Glss, +2.0 Top/Bottom, Clear, Plycrbnt (11458-00000-20)
- 3M Reader Eyewear