Shop All Reader Eyewear
3M
Safety Reader Glasses, +2.0, Clear, Antifog
Mfr # 11514-00000-20
Zoro # G7520204
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +2.00
- Lens Coating Anti-Fog; Anti-Static
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1-2003
Product Information
- Brand 3M
- MFR # 11514-00000-20
- Zoro # G7520204
- UPC # 051141561035
- Country of Origin China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Details
Description
Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Clear Temple Color, Contoured Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, Eyewear Frame Style Half-Frame, Eyewear Size M, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 6, 1 PR (STAGHVPN-6)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0424BL)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Black (CA9823)
- 3M Safety Reader Glasses, +2.5, Clear, Antifog (11515-00000-20)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11374-00000-20)
- 3M Reading Glasses, +2.0, Clear, Polycarbonate (11375-00000-20)
- 3M Bifocal Reading Glasses, Diopter +2.5 (SF425AF)
- 3M Rdng Glss, +2.0 Top/Bottom, Clear, Plycrbnt (11458-00000-20)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- RADIANS Reading Glasses, +1.5, Clear, Polycarbonate (RSB-115)
- 3M Reader Eyewear