Shop 3M
See all product information
Create Account
Film Disc 260L, Aluminum Oxide, P1200 Grit, Coated Type, 260L
- Mfr # 7010359447
- Zoro # G515316853
product price:Â
$
120.99
/pk of 100, $1.21/ea
Sold in multiples of 4Â pks for
$483.96
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Coated
Grade
Fine
Series
260L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010359447
- Zoro #
- G515316853
- UPC #
- -
- Country of Origin
- United States
- Item
- Film Disc 260L
- Abrasive Material
- Aluminum Oxide
- Grit
- P1200
- Abrasive Type
- Coated
- Grade
- Fine
- Series
- 260L
- Backing Weight
- F
- Resistance Properties
- Tear
- Backing Material
- Polyester Film
- Color
- White
- Coating Coverage
- Open
- Number of Vacuum Holes
- Non-Vacuum
- Disc Attachment Method
- Hook-and-Loop
Dimensions
- Overall Diameter
- 5 in
Description
Film Disc 260L Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.