Shop 3M
See all product information
Create Account
BRIGHT SCREEN PRIVACY FILTER FOR 14IN FULL SCREEN LAPTOP, 16:9,
- Mfr # BP140W9E
- Zoro # G414872948
product price:Â
$
62.59
/ea
Key Features
Width
12.52 in
Color
Black
Includes
Bright Screen Privacy Filter for 14in Full Screen Laptop, 16:9, BP140W9E COMPLY Adhesive Strips
Touch Compatibility
Yes
Orientation
Landscape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP140W9E
- Zoro #
- G414872948
- UPC #
- 638060338407
- Country of Origin
- United States
- Color
- Black
- Includes
- Bright Screen Privacy Filter for 14in Full Screen Laptop, 16:9, BP140W9E COMPLY Adhesive Strips
- Touch Compatibility
- Yes
- Orientation
- Landscape
- Durability
- Scratch Resistant, Fingerprint Resistant
- Display Type Supported
- LCD
- Screen Attachment
- Adhesive Strip, Flip
- Blue Light Reduction
- Yes
- Device Supported
- 2 in 1 Notebook
- Widescreen
- Yes
- Anti-glare
- Yes
- Aspect Ratio
- 16:9
- Item
- Privacy Screen Filter
- Film Classification
- Bright Screen
- Features
- Privacy, Reversible Matte-to-Matte
- Compatible Devices
- 2 in 1 Notebook
- Reversible
- Yes
- Product Type
- Privacy Screen Filter
Dimensions
- Width
- 12.52 in
- Viewing Area Dimension
- 12.52 in x 7.19 in
- Display Size Supported
- 14 in
- Height
- 7.19 in
Description
3M BRIGHT SCREEN PRIVACY FILTER FOR 14IN FULL SCREEN LAPTOP, 16:9, BP140W9E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.