Shop VIEWSONIC
See all product information
Create Account
Privacy Filter Screen Protector Black - Privacy Filter Screen Protector Black
- Mfr # VSPF2700
- Zoro # G214884806
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Width
0.96 in
Length
13.3 in
Color
Black
Includes
Privacy Filter Screen ProtectorMicrofiber cleaning clothClear plastic adhesive tabsClear double-sided tapeQuick Start Guide
Widescreen
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSPF2700
- Zoro #
- G214884806
- UPC #
- 766907793819
- Country of Origin
- Korea, Republic of
- Color
- Black
- Includes
- Privacy Filter Screen ProtectorMicrofiber cleaning clothClear plastic adhesive tabsClear double-sided tapeQuick Start Guide
- Widescreen
- Yes
- Device Supported
- Monitor
- Display Type
- LCD
- Item
- Privacy Screen Protector
- Features
- Durable, Anti-reflective
- Compatible Devices
- Monitor
- Durability
- Scratch Resistant
- Product Type
- Privacy Screen Protector
- Anti-glare
- Yes
- Display Type Supported
- LCD
Dimensions
- Width
- 0.96 in
- Length
- 13.3 in
- Display Size Supported
- 27 in
- Height
- 0.96 in
Description
VIEWSONIC VSPF2700,VIEWSONIC 27PRIVACY FILTER SCREEN PROTECTOR FOR WIDESCREEN 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.