BRIGHT SCREEN PRIVACY FILTER FOR APPLE MACBOOK PRO 14 M1 - M3
- Mfr # BPNAP003
- Zoro # G214872964
product price:Â
$
63.15
/ea
Key Features
Width
12.09 in
Color
Black
Includes
Bright Screen Privacy Filter for Apple MacBook Pro 14 M1-M2, 16:10, BPNAP003 COMPLY Adhesive Strips
Device Supported
2 in 1 Notebook
Display Size Supported
14.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPNAP003
- Zoro #
- G214872964
- UPC #
- 638060338452
- Country of Origin
- United States
Dimensions
- Width
- 12.09 in
- Display Size Supported
- 14.2 in
- Viewing Area Dimension
- 12.09 in x 7.95 in
- Height
- 7.95 in
Details
- Color
- Black
- Includes
- Bright Screen Privacy Filter for Apple MacBook Pro 14 M1-M2, 16:10, BPNAP003 COMPLY Adhesive Strips
- Device Supported
- 2 in 1 Notebook
- Blue Light Reduction
- Yes
- Anti-glare
- Yes
- Aspect Ratio
- 16:10
- Touch Compatibility
- Yes
- Widescreen
- Yes
- Durability
- Fingerprint Resistant, Scratch Resistant
- Compatibility
- Apple MacBook Pro 14 M1-M2
- Screen Attachment
- Flip, Adhesive Strip
- Display Type Supported
- LCD
- Orientation
- Landscape
- Item
- Privacy Screen Filter
- Film Classification
- Bright Screen
- Reversible
- Yes
- Features
- Privacy, Reversible Matte-to-Matte
- Product Type
- Privacy Screen Filter
- Compatible Devices
- 2 in 1 Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.