BRIGHT SCREEN PRIVACY FILTER FOR 15.6 FULL SCREEN LAPTOP 16:10 ASPECT RATIO
- Mfr # BP156W1E
- Zoro # G814873255
product price:Â
$
81.59
/ea
Key Features
Width
13.45 in
Compatible Devices
2 in 1 Notebook
Film Classification
Bright Screen
Aspect Ratio
16:10
Features
Reversible Matte-to-Matte, Privacy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP156W1E
- Zoro #
- G814873255
- UPC #
- 51144065738
- Country of Origin
- United States
- Compatible Devices
- 2 in 1 Notebook
- Film Classification
- Bright Screen
- Aspect Ratio
- 16:10
- Features
- Reversible Matte-to-Matte, Privacy
- Product Type
- Privacy Screen Filter
- Screen Attachment
- Adhesive Strip, Flip
- Anti-glare
- Yes
- Orientation
- Landscape
- Blue Light Reduction
- Yes
- Touch Compatibility
- Yes
- Reversible
- Yes
- Widescreen
- Yes
Dimensions
- Width
- 13.45 in
- Height
- 8.73 in
- Display Size Supported
- 15.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.