Shop 3M
See all product information
Create Account
PRIVACY FILTER FOR 24FULL SCREEN MONITOR (16:10 ASPECT RATIO)
- Mfr # PF240W1E
- Zoro # G622443251
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Width
20.74 in
Color
Black
Blue Light Reduction
Yes
Durability
Fingerprint Resistant, Dust Resistant, Scratch Resistant
Product Type
Privacy Screen Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF240W1E
- Zoro #
- G622443251
- UPC #
- 51128010587
- Country of Origin
- China
Dimensions
- Width
- 20.74 in
- Height
- 12.93 in
- Display Size Supported
- 24 in
- Viewing Area Dimension
- 20.74 in x 12.93 in
Details
- Color
- Black
- Blue Light Reduction
- Yes
- Durability
- Fingerprint Resistant, Dust Resistant, Scratch Resistant
- Product Type
- Privacy Screen Filter
- Features
- Easy Clean, Easy to Remove, Easy to Apply, Limited Viewing Angle, Reversible Matte-to-Glossy, Crystal Clear Image, Privacy
- Anti-glare
- Yes
- Display Type Supported
- LCD
- Widescreen
- Yes
- Orientation
- Landscape
- Aspect Ratio
- 16:10
- Compatible Devices
- Monitor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.