
BRIGHT SCREEN PRIVACY FILTER FOR MICROSOFT SURFACE PRO 4-7, 12.3IN, 3:2, BPTM
Mfr # BPTMS001
Zoro # G114872873
product price:Â $57.55
/eaKey Features
Width
11.23 in
Color
Black
Includes
Bright Screen Privacy Filter for Microsoft Surface Pro 4-7, 12.3in, 3:2, BPTMS001 COMPLY Adhesive Strips
Durability
Scratch Resistant, Fingerprint Resistant
Touch Compatibility
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BPTMS001
Zoro #
G114872873
UPC #
638060338582
Country of Origin
United States
Dimensions
Width
11.23 in
Display Size Supported
12.3 in
Viewing Area Dimension
11.23 in x 7.65 in
Height
7.65 in
Details
Color
Black
Includes
Bright Screen Privacy Filter for Microsoft Surface Pro 4-7, 12.3in, 3:2, BPTMS001 COMPLY Adhesive Strips
Durability
Scratch Resistant, Fingerprint Resistant
Touch Compatibility
Yes
Aspect Ratio
3:2
Blue Light Reduction
Yes
Device Supported
2 in 1 Notebook
Display Type Supported
LCD
Anti-glare
Yes
Compatibility
Microsoft Surface Pro 4, 5, 6, or 7, 12.3in Notebook
Screen Attachment
Flip, Adhesive Strip
Orientation
Landscape
Item
Privacy Screen Filter
Product Type
Privacy Screen Filter
Reversible
Yes
Film Classification
Bright Screen
Features
Reversible Matte-to-Matte, Privacy
Compatible Devices
2 in 1 Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.