Shop 3M
See all product information
Create Account
PRIVACY FILTER FOR 21.5FULL SCREEN MONITOR (16:9 ASPECT RATIO)
- Mfr # PF215W9E
- Zoro # G322445784
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Width
19.08 in
Color
Black
Display Size Supported
21.5 in
Features
Easy to Apply, Limited Viewing Angle, Easy Clean, Privacy, Reversible Glossy-to-Anti-glare, Easy to Remove, Crystal Clear Image
Product Type
Privacy Screen Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF215W9E
- Zoro #
- G322445784
- UPC #
- 51144066216
- Country of Origin
- China
- Color
- Black
- Features
- Easy to Apply, Limited Viewing Angle, Easy Clean, Privacy, Reversible Glossy-to-Anti-glare, Easy to Remove, Crystal Clear Image
- Product Type
- Privacy Screen Filter
- Blue Light Reduction
- Yes
- Durability
- Dust Resistant, Scratch Resistant, Fingerprint Resistant
- Aspect Ratio
- 16:9
- Widescreen
- Yes
- Orientation
- Landscape
- Anti-glare
- Yes
- Compatible Devices
- Monitor
- Display Type Supported
- LCD
Dimensions
- Width
- 19.08 in
- Display Size Supported
- 21.5 in
- Height
- 10.72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.